Motion
52030
Multi-Use Synthetic Lightweight Oil - Yes, 32 oz, Bottle, 80W SAE Grade, 68 ISO Grade
Mi Item #02601687
MFR #52030
Price$35.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Use Synthetic Lightweight Oil - Yes, 32 oz, Bottle, 80W SAE Grade, 68 ISO Grade
Mi Item #02601687
MFR #52030

Mfr description
52030 SUPER LUBE MULTI-USE SYNTHETIC
  • Viscosity stable
  • Extremely wide operating temperature range
  • Superior at low temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.82/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Container Size/Type
    32 oz/bottle
  • ISO Grade
    68
  • Overall Height
    11.5 in
  • Overall Length
    14 in
  • Overall Width
    9.75 in
  • SAE Grade
    80W
  • Shelf Life
    5 yr
  • Specific Gravity
    0.84 at 60 °F

Details

  • Additives Included
    Anti-Rust, Anti-Corrosion
  • AGMA Number
    2
  • Application
    General Light Oil Applications, Textile Spindles, Grinder Arbor Bearings, Ring Oiled Bearings, Wick Feeds, Bottle and Air Line Oilers, Oil Cups, Enclosed Chains, Light Circulating Systems and Food Grade Chain Lubricant, Food Processing Equipment, Vacuum Pump Oil, Hydraulic, Spindle, Circulating
  • Base Type
    Synthetic Oil
  • Certification
    NSF, Kosher
  • Color
    Colorless
  • Composition
    Proprietary
  • Container Type
    Bottle
  • Country of Origin
    US
  • ECCN
    NLR
  • Features & Benefits
    • Viscosity stable • Extremely wide operating temperature range • Superior at low temperatures • Prevents rust and corrosion • Separates readily from water • Dielectric • Excellent oxidation resistance • Environmentally friendly • Superior heat transfer • Zinc and metal free • NSF Registered H1 • Kosher Certified
  • Flash Point
    450 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    082353520305
  • ManufacturerName (description attribute)
    Super Lube
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Plastic Safe
    Yes
  • Pour Point
    -40 °C
  • Product Line
    Super Lube
  • Product Type
    Machine Oil
  • Scent
    Mild
  • Series
    Oil w/o PTFE (Lightweightt Oil)
  • Standards Met
    NSF H1, Meets Former USDA H1 Guidelines
  • Temperature Range
    -40°F to 500 °F
  • UPC_NO
    082353520305
  • Viscosity
    50 to 70 cSt @ 40 °C, 8 to 10 cSt @ 100 °C
  • Viscosity Index
    161
  • Working Temperature
    -70 °F / 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)