Motion
12016
Pneumatic lubricant - 16 oz, HDPE, 68 ISO Grade, 20 SAE Grade, 15 Lead Time
MI ITEM #02601692
MFR #12016
Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic lubricant - 16 oz, HDPE, 68 ISO Grade, 20 SAE Grade, 15 Lead Time
MI ITEM #02601692
MFR #12016

Mfr description
12016 SUPER LUBE AIR TOOL OIL ISO 68
  • Wide temperature range
  • Lubricates pneumatic equipment
  • Prevents rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.07/each

Specifications

Dimensions

  • Boiling Point
    Not determined
  • Container Size
    16 oz
  • Container Size/Type
    bottle
  • ISO Grade
    68
  • Length
    2.5
  • Overall Length
    2.5 in
  • Overall Width
    2.5 in
  • SAE Grade
    20
  • Shelf Life
    60 months
  • Specific Gravity
    .89 @ 60 °F
  • VOC Content
    Less than 1%
  • Weight
    0.98 lbs

Details

  • Additives Included
    Mineral Oil
  • AGMA Number
    2
  • Application
    Air impact tools, Air line lubricators, Air misting and dripping applicators, Drills, Grinders, Household shop tools, Oil lubricated air tools, Percussion tools, Sanders, Screwdrivers
  • Base Material
    PAO
  • Base Type
    Oil
  • Certification
    NSF, Kosher
  • Color
    Colorless
  • Composition
    Synthetic
  • Container Capacity
    16 oz
  • Container Type
    HDPE
  • Country of Origin
    US
  • ECCN
    NLR
  • Features & Benefits
    • Wide temperature range • Lubricates pneumatic equipment • Prevents rust and corrosion • Reduces friction and wear • Eliminates ice buildup and frost in air tools • Gives worn tools new life • Environmentally friendly • Biodegradable • Kosher certified • NSF Registered (H1)
  • Flash Point
    Greater than 450 °F
  • Food Grade
    H1
  • Harmonization Code
    340399
  • Manufacturer Lead Time
    15
  • Manufacturer Stock Number
    12016
  • Manufacturer Upc Number
    082353120161
  • ManufacturerName (description attribute)
    Super Lube
  • NSF Rating
    H1
  • Oil Type
    Air Tool Oil
  • Pour Point
    -40 °F
  • Product Line
    Super Lube
  • Product Type
    Air Tool & Air Compressor Oil
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Standards Met
    ISO
  • Temperature Range
    -40 °F to 500 °F
  • UPC_NO
    082353120161
  • Viscosity
    68 cSt
  • Viscosity Index
    161
  • Working Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)