Motion
54101
Super Lube Gear Oil - 1 gal, Bottle, 150 ISO, 85W SAE, Mineral Oil Composition, Yes
Mi Item #02601702
MFR #54101
Price$164.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Lube Gear Oil - 1 gal, Bottle, 150 ISO, 85W SAE, Mineral Oil Composition, Yes
Mi Item #02601702
MFR #54101

Mfr description
54101 SUPER LUBE SYNTHETIC GEAR OIL
  • Dielectric
  • Food grade
  • Clean
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.50/each

Specifications

Dimensions

  • Boiling Point
    Not determined
  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal/Bottle
  • Freezing Point
    Not determined
  • ISO Grade
    150
  • Length
    7 in
  • Overall Length
    7 in
  • Overall Width
    4.625 in
  • SAE Grade
    85W
  • Shelf Life
    5 yr
  • Specific Gravity
    0.845
  • VOC Content
    Less than 1%
  • Weight
    7.793 lbs

Details

  • Additives Included
    Extreme pressure
  • AGMA Number
    4
  • Appearance
    Amber
  • Application
    Chain drive, Circulating systems, Electrical submersible pumps, Gear boxes, Helical, Herringbone, High temperature chains, Oil lubricated bearings, Rack and pinion, Straight and spiral bevel, Worm gears, Spur gear
  • Base Material
    PAO
  • Base Type
    Oil
  • Certification
    NSF, Kosher
  • Color
    Translucent Amber
  • Composition
    Mineral Oil
  • Container Capacity
    1 gal (US)
  • Container Type
    Bottle
  • Country of Origin
    US
  • ECCN
    NLR
  • Flash Point
    450 °F
  • Food Grade
    Yes
  • Harmonization Code
    340399
  • Manufacturer Catalog Number
    54101
  • Manufacturer Upc Number
    082353541010
  • ManufacturerName (description attribute)
    Super Lube
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Plastic Safe
    Yes
  • Product Line
    Super Lube®
  • Product Type
    Gear Oil
  • Prop 65 Statement
    N/A
  • Propellant
    N/A
  • Removal Method
    Mineral spirits
  • Scent
    Mild
  • Standards Met
    ISO 9000
  • Technical Data Sheet
    Y
  • Temperature Range
    -40°F to 450 °F
  • UPC_NO
    082353541010
  • Viscosity
    150 cSt
  • Viscosity Index
    131
  • Working Temperature
    -40°F to 450°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)