Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Lube 80050 SUPERPULL PULLING COMPOUND, 5 GAL
MI ITEM #02601721
MFR #80050

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80050 SUPER LUBE SUPERPULL PULLING
  • Dielectric
  • Food grade and clean
  • Will not drip, run or evaporate
  • Impervious to salt water, safe in potable water
  • Long lasting
  • Prevents rust and corrosion while reducing friction
  • Wide temperature range
  • Compatible with most other greases
  • Excellent water resistance and rust inhibiting properties
  • Outlasts conventional greases 3 to 4 times
  • NSF Registered (H1)
  • Environmentally friendly
  • Biodegradable
  • NLGI GC-LB Approved for Grade 2 only
  • Kosher Certified

Specifications

  • Base Type
    Oil
  • Composition
    Proprietary
  • Food Grade
    No
  • Water Resistance
    Yes
  • Color
    Amber
  • Brush Included
    No
  • Min Operating Temperature
    -45 °F
  • Solvent Free
    Yes
  • Additives Included
    Anti-corrosion
  • Scent
    Mild
  • Product Line
    Super Lube®
  • Product Data Sheet
  • Indoor Outdoor Use
    Yes
  • Form
    Grease
  • Overall Width
    12.38 in
  • Shelf Life
    5 yr
  • Oil Type
    PAO
  • Viscosity
    160 – 182 cSt
  • Grease Thickener
    Fumed silica
  • Net Weight
    44.7 lbs
  • ECCN
    NLR
  • Manufacturer Lead Time
    10 working days
  • Package Quantity
    1
  • Weight
    44.7 lbs
  • Country of Origin
    US
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Maximum Temperature
    450 °F
  • Plastic Safe
    Yes
  • Removal Method
    Mineral spirits
  • Water Washout
    Less Than 1%
  • VOC Content
    Less Than1%
  • Base Material
    PAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text