Motion
98003
98003
Mi Item #02601724
MFR #98003
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
98003
Mi Item #02601724
MFR #98003

Mfr description
98003 SUPER LUBE HEAT SINK COMPOUND
  • High dielectric constant
  • High dissipation factor
  • Extends life of heat sensitive electrical parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.71/each

Specifications

Dimensions

  • Container Size
    3 oz
  • NLGI Grade
    2

Details

  • Additional Details
    Non-conductive compound
  • Application
    Electrical Components
  • Color
    White
  • Composition
    Silicone
  • Food Grade
    No
  • Temperature Range
    -40 to +500 °F
  • Type
    General Purpose
  • UPC_NO
    082353980031
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)