Motion
51014
Multipurpose Synthetic Oil w/ PTFE - Food Grade, 7 ml, Tube, Translucent Color
MI ITEM #02601760
MFR #51014
Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Synthetic Oil w/ PTFE - Food Grade, 7 ml, Tube, Translucent Color
MI ITEM #02601760
MFR #51014

Mfr description
51014 SUPER LUBE MULTI-USE SYNTHETIC
  • Waterproof
  • Food grade
  • Clean
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.55/each

Specifications

Dimensions

  • Container Size
    7 ml
  • Container Size/Type
    7 ml/oiler cylinder
  • ISO Grade
    100
  • Overall Height
    9.13 in
  • Overall Length
    10.13 in
  • Overall Width
    13.44 in
  • Shelf Life
    5 yr

Details

  • AGMA Number
    3
  • Certification
    NSF, Kosher
  • Color
    Colorless
  • Composition
    Proprietary
  • Container Type
    Oiler Cylinder
  • Country of Origin
    US
  • ECCN
    NLR
  • Features & Benefits
    • Waterproof • Food grade • Clean • Synthetic blend with Syncolon® (PTFE) • Dielectric • Reduces friction and wear • Viscosity stable • Rust and corrosion inhibitor • Environmentally friendly • Biodegradable • Kosher certified • NSF Registered H1
  • Flash Point
    +428 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    082353510146
  • ManufacturerName (description attribute)
    Super Lube
  • NSF Rating
    H1
  • Oil Type
    PAO
  • Plastic Safe
    Yes
  • Pour Point
    -30 °F
  • Product Type
    Machine Oil
  • Scent
    Mild
  • Temperature Range
    -45°F to 450 °F
  • UPC_NO
    082353510146
  • Viscosity
    118 to 122 cSt @ 40° C, 14 to 17 cSt @ 100° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)