Motion
85011
11 oz. Aerosol Can Super Lube® Syncopen® Synthetic Penetrant
MI ITEM #02601761
MFR #85011
Your Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 oz. Aerosol Can Super Lube® Syncopen® Synthetic Penetrant
MI ITEM #02601761
MFR #85011

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$16.19/each(List $17.63)

Overview

Mfr description
85011 SUPER LUBE SYNCOPEN SYNTHETIC
  • Cleans and penetrates
  • Loosens rusted parts
  • Frees sticky mechanisms
  • Stops squeaks
  • Protects against rust and corrosion
  • Drives out moisture
  • Leaves a protective lubricating film
  • NSF Registered (H1)

Specifications

  • Type
    Liquid
  • Container Type
    Aerosol can
  • Container Size
    11 oz
  • Overall Height
    7.8100 in
  • Food Grade
    Yes
  • Overall Weight
    0.93 lb
  • Certification
    NSF
  • Color
    Translucent
  • Regulations
    VOC Compliant
  • Additional Details
    Super Lube Synthetic Penetrant;hard to reach areas to allow easy;is a super fast-acting, penetrating,;or corrosion. Syncopen penetrates;removal of rusted and corroded;screws, nuts or bolts.;synthetic oil that cuts through rust
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    General Purpose
  • Flammability
    Flammable
  • Form
    Aerosol
  • Solvent Free
    No
  • Spray Action
    Actuator
  • Manufacturer Upc Number
    082353850112
  • UPC_NO
    082353850112
  • Manufacturer Lead Time
    3-4 working days
  • Manufacturer Product Page
  • Package Qty
    12
  • Plastic Safe
    Yes
  • Propellant
    CO2
  • Removal Method
    Mineral Spirits
  • Base Type
    Liquid
  • Scent
    Solvent-like
  • Shelf Life
    5 yr
  • Specific Gravity
    0.850
  • Container Capacity
    16 oz
  • Base Material
    Distillates (petroleum), hydrotreated light
  • Length
    2.6900 in
  • Weight
    0.95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text