Motion
23052CAMP55W507

NSK CORP, BEARING DIV
23052CAMP55W507

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, Open, C0
MI ITEM #02602175
MFR #23052CAMP55W507
Your Price$7,542.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23052CAMP55W507

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, Open, C0
MI ITEM #02602175
MFR #23052CAMP55W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7,542.05/each(List $9,243.91)

Overview

Mfr description
23052CAMP55W507 BRG (OLD 23052CAME4P55)

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    17800000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2580000 N
  • Maximum RPM (Grease)
    800 rpm
  • Cage Material
    Brass Cage
  • Application
    General Machinery, Paper Machines
  • Series
    Spherical Roller 230 Series
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176037450
  • UPC_NO
    029176037450
  • Harmonization Code
    8482300080
  • Weight
    132.28 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text