Motion
9786L
Predalite® General Purpose Work Gloves - Large Size, Nitrile Coated, Band Top Cuff, Cotton Material
MI ITEM #02602346
MFR #9786L
Your Price$6.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predalite® General Purpose Work Gloves - Large Size, Nitrile Coated, Band Top Cuff, Cotton Material
MI ITEM #02602346
MFR #9786L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.24/pr(List $8.60)

Overview

Mfr description
9786L PREDALITE FULLY COATED SAFETY CUFF
  • Ultra-lightweight nitrile
  • 100% cotton interlock lining
  • Offers the perfect balance of dexterity and durability
  • CE approved
  • Applications: Light fabrication, inspection and assembly involving small parts

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Band Top
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue, White
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Standards Met
    CE 3111
  • Coating Material
    Nitrile
  • Length
  • Product Line
    Predalite
  • Description Keyword
    Unlined
  • UPC_NO
    30451439786323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text