Motion
4464LH-L
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #02602875
MFR #4464LH-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #02602875
MFR #4464LH-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4464LH-L LARGE LEATHER GLOVES

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    25.4 cm
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather
  • Weight
    4.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text