Motion
4464LH-XL
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Unlined, Blue
MI ITEM #02602878
MFR #4464LH-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Unlined, Blue
MI ITEM #02602878
MFR #4464LH-XL

Mfr description
4464LH-XL EXTRA LARGE LEATHER GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    26.035 cm

Details

  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)