Motion
143060
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, 11-1/2 x 5-3/8 x 3 in
MI ITEM #02602918
MFR #143060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, 11-1/2 x 5-3/8 x 3 in
MI ITEM #02602918
MFR #143060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Station Depth
    3 in
  • Station Dimensions
    11-1/2 x 5-3/8 x 3 in
  • Station Height
    11-1/2 in
  • Station Width
    5-3/8 in

Details

  • Material
    Plastic
  • Number Of Pumps
    1
  • Number Of Wipes Tissues
    768
  • Product Line
    Sight Savers
  • Pump Capacity
    8 oz
  • Solution Properties
    Anti-Fog, Anti-Static
  • Station Style
    Disposable

Overview

Mfr description
143060GM STATION DISPOSABLE LENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought