Motion
TSN 209 A

SKF
TSN 209 A

Bearing Seal - V-Ring, 55 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 55 mm , 75.50 mm OD, 8.50 mm Overall Width
Mi Item #02604400
MFR #TSN 209 A
Price$66.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 209 A

Bearing Seal - V-Ring, 55 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 55 mm , 75.50 mm OD, 8.50 mm Overall Width
Mi Item #02604400
MFR #TSN 209 A

Mfr description
TSN209A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.59/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Compatible Bore Diameter
    55 mm
  • Outside Diameter
    75.50 mm
  • Overall Width
    8.50 mm
  • Weight
    0.1 lbs
  • Width
    0.3346 in, 8.50 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    V-Ring
  • UPC_NO
    7316570578515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)