Motion
FYC 25 TF

SKF
FYC 25 TF

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02604414
MFR #FYC 25 TF
Price$137.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYC 25 TF

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02604414
MFR #FYC 25 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    63.60 mm
  • Bolt Circle Diameter  
    3.5433 in
  • Bore Diameter  
    25 mm
  • Length Through Bore
    29.8 mm
  • Overall Length Diameter  
    115 mm
  • Weight
    2.19 lbs

Details

  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577758149
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Replacement Bearing
    YAR 205-2F
  • Series
    FYC
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577758149

Overview

Mfr description
FYC-25-TF 4 BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought