Motion
BHL14
Bearhug Locknut - 2.751-18 Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 0.6250 in Width, Carbon Steel
MI ITEM #02604580
MFR #BHL14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.751-18 Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 0.6250 in Width, Carbon Steel
MI ITEM #02604580
MFR #BHL14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHL14 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.6250 in
  • Thread Direction
    Left Hand
  • Series
    BHL
  • Axial Load
    34900 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text