Motion
60HP HOLLOW PIN

TSUBAKI (UST)
60HP HOLLOW PIN

Roller Chain - Hollow Pin Series, 60 / 3/4 in Pitch, Riveted, 100 ft Length
MI ITEM #02604684
MFR #60HP HOLLOW PIN
Price$59.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60HP HOLLOW PIN

Roller Chain - Hollow Pin Series, 60 / 3/4 in Pitch, Riveted, 100 ft Length
MI ITEM #02604684
MFR #60HP HOLLOW PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.57/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.330 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.85 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • UPC_NO
    097039182753
  • Working Load Capacity
    948 lb

Overview

Mfr description
60 HOLLOW PIN 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought