Motion
AMH-EL550
Mist Separator Element - AMH550, 550
Mi Item #02605001
MFR #AMH-EL550
Price$200.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMH550, 550
Mi Item #02605001
MFR #AMH-EL550

Mfr description
AMH-EL550 ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.00/each

Specifications

Dimensions

  • Filter Size
    550
  • Weight
    0.99 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)