Motion
2X100 PLANT+ 200

GATES RUBBER CO
2X100 PLANT+ 200

6B Dura Master® Industrial Hose - 2 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, Synthetic Rubber Cover Material, 100 ft Length
Mi Item #02605006
MFR #2X100 PLANT+ 200
Price$28.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 PLANT+ 200

6B Dura Master® Industrial Hose - 2 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, Synthetic Rubber Cover Material, 100 ft Length
Mi Item #02605006
MFR #2X100 PLANT+ 200

Mfr description
2 PLANT MASTER PLUS 200 3206-3968
  • Working pressure: 1,72 to 1,38 Mpa
  • Design factor: 3:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.81/ft

Specifications

Dimensions

  • Hose Weight
    1.32 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    16.5 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.56 in
  • Segment Length Range
    Maximum of 100 ft
  • Weight
    1.32 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Specially Compounded Elastomer
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Specially Compounded Elastomer
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053777642
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -22 to 158 °F
  • Physical Resistance
    Heat
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class B, SAE
  • Tube Color
    Black
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053777642
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)