Motion
68415
Mi Item #02605025
MFR #68415
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02605025
MFR #68415

Mfr description
68415 CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Hex Size
    9/16 x 11/16 in
  • Hole Diameter
    3/8 in
  • Operating Pressure
    2000 psi
  • Overall Height
    7/8 in
  • Overall Length
    31/32 in
  • Overall Width
    3/8 in
  • Shank Length
    31/32 in
  • Thread Size
    1/8 in
  • Tubing Connection Size
    3/8 in

Details

  • Fitting Thread Type
    NPT
  • Material
    Brass
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)