Motion
F30-06A
Main Air Line Filter - 5 micron, 316 scfm, 3/4 NPT Ports, Transparent Bowl, Automatic Drain, With Guard
MI ITEM #02605115
MFR #F30-06A
Your Price$401.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 316 scfm, 3/4 NPT Ports, Transparent Bowl, Automatic Drain, With Guard
MI ITEM #02605115
MFR #F30-06A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$401.95/each(List $571.06)

Overview

Mfr description
F30-06A FILTER

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    5 micron
  • Port Size
    3/4 NPT
  • Bowl Material
    Transparent Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    316 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Fluid Comp
    Air
  • Overall Width
    117 mm
  • Overall Height
    249 mm
  • Maximum Operating Pressure
    150 psi
  • Max Operating Temperature
    125 °F
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text