Motion
1A12JF12
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Ji Female Swivel - Steel Material, 3/4 in Hose ID, Female
MI ITEM #02605184
MFR #1A12JF12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Ji Female Swivel - Steel Material, 3/4 in Hose ID, Female
MI ITEM #02605184
MFR #1A12JF12

Mfr description
1A12JF12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.750 in
  • Height
    1.63 in
  • Hex Body
    1.4170 in
  • Hex Size
    1.42 in
  • Hose Cut-Off Factor
    1.7 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    2.88 in
  • Outer Diameter
    1.5600 in
  • Overall Length
    2.88 in
  • Overall Weight
    1.56 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    G 3/4
  • Weight
    1.56 lb
  • Width
    1.56 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    JIS
  • Connection Type
    JIS Kawasaki, Komatsu swivel
  • End 1 Style
    JIS
  • End 1 Thread
    G3/4-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIS
  • Fitting Shape
    Straight
  • Fitting Type
    JIS Kawasaki, Komatsu swivel
  • Manufacturer Catalog Number
    1A12JF12
  • Manufacturer Upc Number
    678146123626
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIS
  • Thread Type
    JIS Kawasaki, Komatsu swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146123626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)