Specifications
Dimensions
- Actual Thread Size3/4 – 16 SAE
- Body Size3/8 in
Details
- Body MaterialSteel
- Coupling ComponentPlug
- Description Keyword1/2 in ORB, 3/4 – 16 SAE Female Thread
- Flow Rate10.00 gpm
- Hose Connection TypeFemale ORB
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Safety OptionsBall Lock
- Seal MaterialBuna-N
- Thread Hose I.D. Tube O.D.1/2 in
- Working Pressure3000 psi
- Working Pressure Range2001 to 3000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)