Motion
FD86-1018-16
Coupling - Steel Body Material, 5000 psi psi, 1 Body Size, Buna-N Seal
MI ITEM #02605195
MFR #FD86-1018-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling - Steel Body Material, 5000 psi psi, 1 Body Size, Buna-N Seal
MI ITEM #02605195
MFR #FD86-1018-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD86-1018-16 COUPLING

Specifications

  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Body Size
    1
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    50.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text