Specifications
Dimensions
- Hex Body1.8800 in | 47.75 mm
- Hex Shank1.0000 in | 25.40 mm
Details
- Adapter TypeMale JIC x Female JIC
- Additional DetailsFluid: Hydraulic Oils | Thread Sealant: No | Temperature Range: -20 to 250 °F
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale x Female
- Description KeywordSwivel Joint
- End 1 StyleMale JIC
- End 1 Thread7/8-14
- End 1 TypeMale SAE 37
- End 2 StyleFemale JIC
- End 2 Thread7/8-14
- End 2 TypeFemale SAE 37
- Manufacturer Catalog NumberFS59006-1010-75
- MaterialCarbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)