Motion
23156K.C3 BEARING

DODGE
23156K.C3 BEARING

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 146 mm Width, Tapered 1:12 Bore
MI ITEM #02607025
MFR #23156K.C3 BEARING
Your Price$20,393.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23156K.C3 BEARING

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 146 mm Width, Tapered 1:12 Bore
MI ITEM #02607025
MFR #23156K.C3 BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,393.21/each(List $25,491.52)

Overview

Mfr description
BRG23156K 421285

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    530000 lbf
  • Country of Origin
    US
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    782475929566
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    630 rpm
  • Rolling Element
    Spherical
  • Material
    421285
  • Product Brochure
  • Product Type
    Spherical Roller Bearings
  • Product Brochure 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text