Overview
Mfr description
94TT1007 TRIPLE TECT SEAL 047940
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeSingle-Lip Contact
- Material047940
- UPC_NO782475929597
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data