Motion
EX-21B
Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 3/16 in Drill Size
MI ITEM #02607096
MFR #EX-21B
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 3/16 in Drill Size
MI ITEM #02607096
MFR #EX-21B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.53/each

Specifications

Dimensions

  • Drill Size
    3/16 in
  • Max Fastener Diameter
    3/8 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1

Overview

Mfr description
EX-21B 3/16"D SHANK,11/64"D END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought