Motion
EX-25A
Screw Extractor or Set - Number of Extractors Included: 1, 3/4 in Maximum Fastener Diameter, 15/32 in Drill Size
MI ITEM #02607097
MFR #EX-25A
Your Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 3/4 in Maximum Fastener Diameter, 15/32 in Drill Size
MI ITEM #02607097
MFR #EX-25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.56/each(List $15.61)

Overview

Mfr description
EX-25A 11/16"MIN DPT,SQ,F/ 3/4"D BOLTS,

Specifications

  • Drill Size
    15/32 in
  • Individual Extractor Or Set
    Individual Extractor
  • Max Fastener Diameter
    3/4 in
  • Number Of Extractors Included
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text