Overview
Mfr description
EX-21A 3/4"MIN DPT,SQ,3/4"NPT PIPE,
Specifications
- Drill Size1/8 in
- Individual Extractor Or SetIndividual Extractor
- Min Fastener Diameter1/4 in
- Max Fastener Diameter5/16 in
- Number Of Extractors Included1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data