Motion
TSFS5005
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 5 PC, Standard Straight Shaft Style, 1/2 in Drive Size, Non-Impact
Mi Item #02607111
MFR #TSFS5005
Price$276.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 5 PC, Standard Straight Shaft Style, 1/2 in Drive Size, Non-Impact
Mi Item #02607111
MFR #TSFS5005

Mfr description
TSFS5005 5-PC SALVAGE SOCKET SET 3/8DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.62/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-21/32 in
  • Socket Sizes
    1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

  • Additional Details
    Black Industrial Finish
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number of Sockets
    14 PC
  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459324788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)