Motion
02-137261-5
02-137261-5
MI ITEM #02607113
MFR #02-137261-5
Price$9,547.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137261-5
MI ITEM #02607113
MFR #02-137261-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,547.08/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    41 cm³/r, 96.7 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Series
    3520V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double

Overview

Mfr description
3520V30A12 1AA22L DOUBLE VANE PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought