Specifications
Dimensions
- End 1 Size1-1/2 in
- End 1 Size Type1-1/4 NPTF
- End 2 Size1-1/4 in
- End 2 Size Type1-1/2 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1-1/4 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1-1/4–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1-1/2–11-1/2
- MaterialSteel
Overview
Mfr description
FF1010-2420S ADAPTER
- Replacement o-rings offered
- Trivalent Zinc plated
- Wide variety of sizes
- O-ring included