Overview
Mfr description
FF2138-04S ADAPTER
Specifications
- Adapter TypeHex Socket Plug
- End 1 StyleMale O-Ring Boss
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Description Keyword1/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data