Motion
FF2138-10S
Plug - 5/8 in Male O-Ring Boss, (SAE) 7/8–14 Thread, Steel, 0.65 in Overall Length
Mi Item #02607262
MFR #FF2138-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 5/8 in Male O-Ring Boss, (SAE) 7/8–14 Thread, Steel, 0.65 in Overall Length
Mi Item #02607262
MFR #FF2138-10S

Mfr description
FF2138-10S ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Overall Length
    0.65 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    5/8 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 7/8–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)