Specifications
Dimensions
- End 1 Size3/4 in
Details
- Adapter TypeHex Socket Plug
- Description Keyword3/4 in Male O-Ring Boss
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-1/16–12
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)