Motion
9675MM
General Purpose Work Gloves - Medium Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02607318
MFR #9675MM
List Price$1.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02607318
MFR #9675MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.97/pr for your price

Overview

Mfr description
9675MM HEAVY COTTON/POLYESTER

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Criss-Cross Pattern
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue, Orange
  • Hand Type
    Pair
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439675825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought