Motion
104-1819-006
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 24.03 in³/r Displacement, 1-1/4 in, 20 gpm
Mi Item #02607325
MFR #104-1819-006
Price$1,552.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 24.03 in³/r Displacement, 1-1/4 in, 20 gpm
Mi Item #02607325
MFR #104-1819-006

Mfr description
104-1819 MOTOR
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,552.26/each

Specifications

Dimensions

  • Continuous Torque
    6859 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1-1/4 in
  • Overall Height
    4.33 in
  • Overall Length
    10.69 in
  • Overall Width
    5.16 in

Details

  • Actual Mounting Flange
    Standard, 2 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle (SAE A)
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    24.03 in³/r
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    191 rpm
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    908 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot - SAE A
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)