Motion
FH-40X
Weatherhead (Eaton) Storage Cabinet - 40 Bins, Yellow, Steel
Mi Item #02607338
MFR #FH-40X
Price$888.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Storage Cabinet - 40 Bins, Yellow, Steel
Mi Item #02607338
MFR #FH-40X

Mfr description
FH40X CABINET
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.70/each

Specifications

Dimensions

  • Height
    42.00 in
  • Length
    12.00 in
  • Overall Height
    42.00 in
  • Overall Length
    12.00 in
  • Overall Width
    35.00 in
  • Width
    35.00 in

Details

  • Additional Information
    Adjustable shelves: No, Assembly required: No
  • Cabinet Style
    Stock Cabinet 40 Compartment
  • Color
    Yellow
  • Frame Material
    Steel
  • Material
    Steel
  • Number of Bins
    40
  • Number Of Compartments
    42
  • Number Of Drawers
    40 each
  • Type
    Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)