Specifications
Dimensions
- Bore Size4 in
- Port Size1/2 NPTF
- Retracted Length49 in
- Rod Diameter2 in
- Stroke40 in
Details
- Cylinder Operating Pressure2500 psi
- Mounting TypeUniversal Mounting
- Seal MaterialUrethane
Overview
Mfr description
PMC-5640 4X40 CYL.