Motion
NCY2S32H-1500B

SMC CORP OF AMERICA
NCY2S32H-1500B

NCY2S, Rodless Cylinder
MI ITEM #02607413
MFR #NCY2S32H-1500B
List Price$769.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCY2S32H-1500B

NCY2S, Rodless Cylinder
MI ITEM #02607413
MFR #NCY2S32H-1500B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$769.14/each for your price

Overview

Mfr description
NCY2S32H-1500B CYLINDER
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2"
  • Stroke length: 2", 4", 6" 8", 10", 12", 14", 16", 18", 20", 24", 28", 32", 36", 40", 60"
  • Minimum operating pressure: 26 psi
  • Speed: 2 ~ 20 inch/sec.
  • Auto switch capable

Specifications

  • Series
    NCY2
  • Country of Origin
    US
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide
  • Bore Diameter
  • Additional Details
    The NCY2S Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is available in a standard or heavy duty magnetic holding force. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts.
  • Stroke
  • Cushion Type
    Urethane Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Port Size
    1/8 NPT
  • Port Gender
    Female
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Options Included
    Switch Ready
  • Mounting Orientation
    Horizontal
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    2.63 in
  • Overall Width
    5.35 in
  • Overall Length
    21.36 in
  • Operating Pressure Range
    26 to 101 psi
  • Minimum Operating Pressure
    26 psi
  • Maximum Operating Pressure
    101 psi
  • Proof Pressure
    152 psi
  • Seal Kit
    CY2S32-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text