Motion
1JL5467KX
Leather Palm Glove - XL or Size 10, Split Cowhide Leather, Premium Grade, Unlined, Beige
MI ITEM #02607454
MFR #1JL5467KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Split Cowhide Leather, Premium Grade, Unlined, Beige
MI ITEM #02607454
MFR #1JL5467KX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1JL5467KX GLOVE
  • Split Cowhide Leather Palm
  • Cotton Canvas Fabric Back
  • Rubberized Safety Cuff
  • Sewn With Heat & Cut Resistant Aramid Thread
  • Shirred Elastic Back
  • Wing Thumb
  • Leather Grade: Premium

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Leather Palm Gloves
  • Description
    Split cowhide leather palm glove provides comfort, durability, and excellent abrasion resistance. Aramid thread for use around light heat applications in construction, material handling and general maintenance.
  • Material
    Kevlar, Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text