Motion
308 TN9/C3

SKF
308 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #02607829
MFR #308 TN9/C3
Price$114.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
308 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #02607829
MFR #308 TN9/C3

Mfr description
308TN9 C3 BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.46 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    308TN9 C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 308 TN9/C3 is a radial deep groove ball bearing with a 40mm straight bore, open design, and 90mm OD, suited for general machinery.
  • Manufacturer Catalog Number
    308 TN9/C3
  • Max Rpm
    8500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10270 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Seal Type
    Open
  • Series
    3
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570314502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)