Motion
SC0307-S SILENT CHAIN

RAMSEY PRODUCTS CORP
SC0307-S SILENT CHAIN

Silent Chain - Standard, Center Guide Style, 0.1875 in Pitch, 0.2187 in Overall Width, Stainless Steel Material
MI ITEM #02608328
MFR #SC0307-S SILENT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
SC0307-S SILENT CHAIN

Silent Chain - Standard, Center Guide Style, 0.1875 in Pitch, 0.2187 in Overall Width, Stainless Steel Material
MI ITEM #02608328
MFR #SC0307-S SILENT CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.2187 in
  • Inside Width
    0.1562 in
  • Overall Length
    10 ft
  • Pitch
    0.1875 in
  • Weight
    0.33 lbs
  • Width
    0.2187 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Material
    Stainless Steel
  • Product Type
    Silent Chain
  • Series
    SC

Overview

Mfr description
SC0307-S SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
  • Cut to length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought