Motion
Molykote Lngtrm

DUPONT
Molykote Lngtrm

Extreme Pressure Bearing Grease - Extreme Pressure, Lithium, Mineral Oil Composition, 2 NLGI Grade, 25 kg Size, Pail Container, Black Color, -25 to +110 °C
Mi Item #02608359
MFR #Molykote Lngtrm
Price$2,924.78/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Lngtrm

Extreme Pressure Bearing Grease - Extreme Pressure, Lithium, Mineral Oil Composition, 2 NLGI Grade, 25 kg Size, Pail Container, Black Color, -25 to +110 °C
Mi Item #02608359
MFR #Molykote Lngtrm

Mfr description
LNGTRM 2 PLS GRSE,KG,25KG-PAIL
  • High Performance Mineral Oil Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,924.78/pa

Specifications

Dimensions

  • Container Size
    25 kg
  • NLGI Grade
    2
  • Weight
    55.12 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Lithium, Mineral Oil
  • Container Type
    Pail
  • Dropping Point
    +175 °C
  • Flash Point
    410 °F
  • Manufacturer Catalog Number
    1642791
  • Max Operating Temperature
    110 °C
  • Min Operating Temperature
    -25 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -25 to +110 °C
  • Type
    Extreme Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)