Motion
SFL-2 35LB PAIL
SFL Series Multipurpose Grease - Extreme Low Temperature, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Food Grade, Water Resistant, -40 to +400 °F
Mi Item #02608444
MFR #SFL-2 35LB PAIL
Price$729.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFL Series Multipurpose Grease - Extreme Low Temperature, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Food Grade, Water Resistant, -40 to +400 °F
Mi Item #02608444
MFR #SFL-2 35LB PAIL

Mfr description
L0198-035 GREASE SFL-2 35LB PAIL
  • NSF H1 Registered
  • Excellent low temperature pumpability
  • Wide operating temp range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$729.83/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    4 yr
  • Weight
    38.00 lbs

Details

  • Application
    For food processing applications that require an NLGI #2, NSF H1 lubricant
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    Synthetic, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    260°C/500 °F
  • Flash Point
    204°C/400 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215519804
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    SFL-2
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Low Temperature
  • UPC_NO
    089215519804
  • Viscosity
    219
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)