Motion
SPH-68-SS
Ruland SPH-68-SS - Shaft Collar, Heavy Duty, Two-Piece, Bore 4.2500", OD 6", W 1.375", 303 Stainless Steel
MI ITEM #02608487
MFR #SPH-68-SS
List Price$4,490.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPH-68-SS - Shaft Collar, Heavy Duty, Two-Piece, Bore 4.2500", OD 6", W 1.375", 303 Stainless Steel
MI ITEM #02608487
MFR #SPH-68-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,490.49/each for your price

Overview

Mfr description
SPH-68-SS 2PC COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    4.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    6 in
  • Bore Size
    4.2500 in
  • Width
    1.3750 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    6.3150 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    1/2-20x2
  • Weight
    5.500 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    SPH-68-SS
  • UPC_NO
    63452903970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text