Motion
IC5DP/XL
Ironcat® Fabric Gloves - XL or Size 10, Premium Grade, Unlined, Color Blue
Mi Item #02608655
MFR #IC5DP/XL
Price$9.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Fabric Gloves - XL or Size 10, Premium Grade, Unlined, Color Blue
Mi Item #02608655
MFR #IC5DP/XL

Mfr description
IC5DP/XL DOUBLE LEATHER PALM GLOVE-XL
  • Constructed of heavy side split cowhide
  • Double palm offers comfort, insulation and heat protection
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    43.18 cm
  • Size
    XL

Details

  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Application
    General Purpose
  • Back Material
    Canvas
  • Color
    Blue
  • Cuff Type
    Safety
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Description Keyword
    Hand Protect-Welding
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lined
    Fleece
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    662909745231
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Product Line
    Ironcat
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Split
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Wing
  • UPC_NO
    662909745231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)