Motion
IC6/M
Drivers Glove - Medium, Split Cowhide, Unlined, Blue
MI ITEM #02608657
MFR #IC6/M
List Price$12.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drivers Glove - Medium, Split Cowhide, Unlined, Blue
MI ITEM #02608657
MFR #IC6/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.25/pr for your price

Overview

Mfr description
IC6/M LEATHER PALM/BACK GLOVE-M
  • Constructed of heavy side split cowhide
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Stitched with Aramid adding strength and burn resistance
  • Full leather back provides heavy duty protection
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    Medium
  • Material Type
    Leather Palm
  • Leather Grade
    Split Cowhide
  • Lining Material
    Unlined
  • Color
    Blue
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Length
    10 in
  • Description Keyword
    Hand Protect-Welding
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of heavy side split cowhide
  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text