Motion
IC65/L
Ironcat® Fabric Gloves - L or Size 9, Premium Grade, Cotton, Color Blue
Mi Item #02608660
MFR #IC65/L
Price$9.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Fabric Gloves - L or Size 9, Premium Grade, Cotton, Color Blue
Mi Item #02608660
MFR #IC65/L

Mfr description
IC65/L LEATHER PALM/BACK GLOVE-L
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • 3/4 leather back provides heavy duty protection and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    27.94 cm
  • Size
    L
  • Weight
    44.75 lbs

Details

  • Additional Details
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Application
    General Purpose
  • Back Material
    Canvas
  • Color
    Blue
  • Cuff Type
    Safety
  • Description
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Description Keyword
    Hand Protect-Welding
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lined
    Fleece
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909656506
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Product Line
    Ironcat
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Split
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Wing
  • UPC_NO
    662909656506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)