Overview
Mfr description
IC65/M LEATHER PALM/BACK GLOVE-M
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- 3/4 leather back provides heavy duty protection and breathability
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Specifications
- Glove SizeMedium
- MaterialCowhide Leather
- Lining MaterialCotton
- Cuff TypeSafety
- Hand TypePair
- ColorBlue
- DescriptionUsed in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
- Glove PatternGunn
- Split Or Grain LeatherSplit
- Thumb StyleWing
- Standards Met29 CFR 1910.138
- Length
- Product LineIroncat
- Additional DetailsUsed in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
- Manufacturer Upc Number662909656513
- UPC_NO662909656513
- Description KeywordHand Protect-Welding
- ApplicationGeneral Purpose
- Back MaterialCanvas
- Finger CoverageFull
- LinedFleece
- Protection TypeGeneral Protection
- Material TypeLeather Palm
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data